
KPT 36C 3620 SKT RECP
Mfr # KPT032236S
Zoro # G707519352
product price: $44.59
/eaKey Features
No. of Contacts
36
Contact Material
Copper Alloy
Connector Type
Circular
Contact Size
36#20
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT032236S
Zoro #
G707519352
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
36#20
Details
No. of Contacts
36
Contact Material
Copper Alloy
Connector Type
Circular
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
22-36
Operating Voltage DC
850
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Service Rating
I
Shielding
Yes
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Socket
Operating Voltage AC V RMS Max
600
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.