Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 36C 3620 SKT RECP

  • Mfr # KPT04E2236S

  • Zoro # G207519388


product price: $35.95
/ea

Key Features

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Specification
MIL-DTL-26482
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT04E2236S
Zoro #
G207519388
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
36#20

Details

Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Specification
MIL-DTL-26482
Termination Method
Solder
Connector Style
Receptacle
Contact Mating Life
500
Contact Material
Copper Alloy
Service Rating
I
Connector Type
Circular
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Insert Arrangement
22-36
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
No. of Contacts
36
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.