Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 39C 3720 216 PIN PLUG

  • Mfr # KPT06E2039PA206F42

  • Zoro # G307569924


product price: $52.89
/ea

Key Features

Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Size
37#20, 2#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E2039PA206F42
Zoro #
G307569924
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Insert Material
Neoprene
No. of Contacts
39
Connector Type
Circular
Mounting Type
Cable
Service Rating
I
Contact Mating Life
500
Sealing
IP67
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Operating Voltage DC
850
Insert Arrangement
20-39
Amperage Rating
13A & 22A
Connector Style
Plug
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Shell Plating
Black Zinc Cobalt
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.