Zoro Homepage

KPT 39C 3720 216 PIN RECP

  • Mfr # KPT02E2039PA206

  • Zoro # G207577722


product price: $51.19
/ea

Key Features

Termination Method
Solder
Contact Size
37#20, 2#16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Shell Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2039PA206
Zoro #
G207577722
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#20, 2#16

Details

Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Shell Color
Black
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Connector Type
Circular
Service Rating
I
Sealing
IP67
Contact Mating Life
500
No. of Contacts
39
Insert Rotation/Keying
Normal
Shielding
Yes
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Specification
MIL-DTL-26482
Contacts Supplied
Yes
Operating Voltage DC
850
Insert Arrangement
20-39
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.