
KPT 39C 3720 216 PIN RECP
Mfr # KPT02E2039PWA206
Zoro # G807577689
product price: $40.89
/eaKey Features
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Connector Style
Receptacle
Contact Size
37#20, 2#16
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02E2039PWA206
Zoro #
G807577689
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20, 2#16
Details
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Connector Style
Receptacle
Contact Style
Pin
Contact Material
Copper Alloy
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Color
Black
Amperage Rating
13A & 22A
No. of Contacts
39
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
20-39
Operating Voltage DC
850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.