
KPT 39C 3720 216 PIN RECP
Mfr # KPT02E2039PXA206
Zoro # G907577503
product price: $40.85
/eaKey Features
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT02E2039PXA206
Zoro #
G907577503
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
37#20, 2#16
Details
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Insert Material
Neoprene
Amperage Rating
13A & 22A
Insert Arrangement
20-39
No. of Contacts
39
Contact Material
Copper Alloy
Contact Style
Pin
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.