Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 316 PIN PLUG

  • Mfr # KPT05123PY

  • Zoro # G907570795


product price: $26.29
/ea

Key Features

Insert Rotation/Keying
Y
Shell Color
Olive Drab
Contact Size
3#16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT05123PY
Zoro #
G907570795
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Rotation/Keying
Y
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Arrangement
45263
Shielding
Yes
Connector Style
Plug
Rotation Angle
180
Service Rating
II
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contact Style
Pin
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Mounting Type
Cable
Contacts Supplied
Yes
Connector Type
Circular
No. of Contacts
3
Termination Method
Solder
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.