Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 316 PIN PLUG

  • Mfr # KPT06E123PF97

  • Zoro # G807566775


product price: $29.75
/ea

Key Features

Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Material
Neoprene
Specification
MIL-DTL-26482
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E123PF97
Zoro #
G807566775
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Material
Neoprene
Specification
MIL-DTL-26482
Operating Voltage DC
1275
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Amperage Rating
13A
No. of Contacts
3
Contact Material
Copper Alloy
Service Rating
II
Insert Arrangement
45263
Termination Method
Solder
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.