Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 316 PIN PLUG

  • Mfr # KPT06E123PY23

  • Zoro # G907566835


product price: $41.25
/ea

Key Features

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Rotation Angle
180
Shell Plating
Electroless Nickel
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E123PY23
Zoro #
G907566835
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Rotation Angle
180
Shell Plating
Electroless Nickel
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
45263
Service Rating
II
Contact Style
Pin
Specification
MIL-DTL-26482
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Insert Material
Neoprene
Sealing
IP67
Amperage Rating
13A
Connector Type
Circular
Termination Method
Solder
Contact Material
Copper Alloy
No. of Contacts
3
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Insert Rotation/Keying
Y
Contacts Supplied
Yes
Connector Style
Plug
Orientation
Straight
Endbell Type
Compression Nut
Operating Voltage DC
1275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.