Zoro Homepage

KPT 3C 316 PIN PLUG

  • Mfr # KPT06F123PF97

  • Zoro # G907566767


product price: $29.75
/ea

Key Features

Shielding
Yes
Contacts Supplied
Yes
Specification
MIL-DTL-26482
Mounting Type
Cable
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F123PF97
Zoro #
G907566767
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.