Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 316 PIN PLUG

  • Mfr # KPT08A123PA206

  • Zoro # G407567257


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Service Rating
II
Contact Material
Copper Alloy
No. of Contacts
3
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08A123PA206
Zoro #
G407567257
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Mounting Type
Cable
Service Rating
II
Contact Material
Copper Alloy
No. of Contacts
3
Operating Voltage DC
1275
Shell Plating
Black Zinc Cobalt
Insert Arrangement
45263
Insert Material
Neoprene
Contact Mating Life
500
Contact Style
Pin
Amperage Rating
13A
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.