Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 316 PIN PLUG

  • Mfr # KPT08P123P

  • Zoro # G807567208


product price: $30.89
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Service Rating
II
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT08P123P
Zoro #
G807567208
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Operating Voltage AC V RMS Max
1000
Service Rating
II
Insert Material
Neoprene
Connector Style
Plug
Amperage Rating
13A
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Sealing
IP67
No. of Contacts
3
Contact Style
Pin
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Shell Color
Olive Drab
Endbell Type
Potted
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Termination Method
Solder
Connector Type
Connector Circular
Shielding
Yes
Orientation
Right Angle
Insert Arrangement
45263
Operating Voltage DC
1275
Specification
MIL-DTL-26482 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.