Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 316 PIN RECP

  • Mfr # KPT00E123PDN

  • Zoro # G707571541


product price: $46.99
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Endbell Type
Heat Shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E123PDN
Zoro #
G707571541
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Endbell Type
Heat Shrink
Mounting Type
Wall - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Insert Arrangement
45263
Contacts Supplied
Yes
Shielding
Yes
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Termination Method
Solder
Service Rating
II
Amperage Rating
13A
No. of Contacts
3
Insert Rotation/Keying
Normal
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Style
Pin
Connector Type
Circular
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.