Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 316 PIN RECP

  • Mfr # KPT01E123P

  • Zoro # G007571623


product price: $26.99
/ea

Key Features

Shell Plating
Electroless Nickel
Mounting Type
Cable
Specification
MIL-DTL-26482 Style
Operating Voltage DC
1275
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E123P
Zoro #
G007571623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Shell Plating
Electroless Nickel
Mounting Type
Cable
Specification
MIL-DTL-26482 Style
Operating Voltage DC
1275
No. of Contacts
3
Orientation
Straight
Service Rating
II
Sealing
IP67
Amperage Rating
13A
Connector Type
Connector Circular
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Style
Pin
Endbell Type
Compression Nut
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Shell Color
Olive Drab
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Arrangement
45263
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.