Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 316 PIN RECP

  • Mfr # KPT02E123PEX

  • Zoro # G607572389


product price: $41.99
/ea

Key Features

Insert Material
Neoprene
Insert Arrangement
45263
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Service Rating
II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E123PEX
Zoro #
G607572389
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16

Details

Insert Material
Neoprene
Insert Arrangement
45263
Shell Plating
Olive Drab Cadmium
No. of Contacts
3
Service Rating
II
Contact Style
Pin
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
Amperage Rating
13A
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Termination Method
PCB
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Circular
Contacts Supplied
Yes
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.