Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 PIN PLUG

  • Mfr # KPT0583PA206

  • Zoro # G707567865


product price: $24.99
/ea

Key Features

No. of Contacts
3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Size
3#20
Service Rating
I
Insert Arrangement
45141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT0583PA206
Zoro #
G707567865
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

No. of Contacts
3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Insert Arrangement
45141
Mounting Type
Cable
Shell Color
Black
Amperage Rating
13A
Operating Voltage DC
850
Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Style
Pin
Contact Mating Life
500
Shell Plating
Conductive Black Zinc Cobalt
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.