Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 PIN PLUG

  • Mfr # KPT06E833PDN

  • Zoro # G807568090


product price: $61.75
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E833PDN
Zoro #
G807568090
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Contact Plating
50 microinches Gold Plate
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Endbell Type
Heat Shrink
No. of Contacts
3
Connector Style
Plug
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Style
Pin
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Orientation
Straight
Mounting Type
Cable
Shielding
Yes
Operating Voltage AC V RMS Max
600
Insert Arrangement
12267
Operating Voltage DC
850
Insert Rotation/Keying
Normal
Amperage Rating
13A
Connector Type
Circular
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.