Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 PIN PLUG

  • Mfr # KPT06E833PDZF42

  • Zoro # G007568135


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E833PDZF42
Zoro #
G007568135
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Insert Arrangement
12267
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Service Rating
I
Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Contact Style
Pin
Insert Rotation/Keying
Normal
Contact Mating Life
500
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Connector Style
Plug
No. of Contacts
3
Shell Color
Olive Drab
Termination Method
Solder
Shielding
Yes
Sealing
IP67
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.