Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 PIN PLUG

  • Mfr # KPT06J83AP

  • Zoro # G007568029


product price: $43.65
/ea

Key Features

Contacts Supplied
Yes
Connector Type
Connector Circular
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
12267
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J83AP
Zoro #
G007568029
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Contacts Supplied
Yes
Connector Type
Connector Circular
Shielding
Yes
Contact Material
Copper Alloy
Insert Arrangement
12267
No. of Contacts
3
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Operating Voltage DC
850
Contact Style
Pin
Endbell Type
Gland Sealed - Cable Clamp
Mounting Type
Cable
Termination Method
Solder
Service Rating
I
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Sealing
IP67
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-26482 Style
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.