Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 PIN PLUG

  • Mfr # KPT06J83PW

  • Zoro # G407568049


product price: $53.19
/ea

Key Features

No. of Contacts
3
Amperage Rating
13A
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J83PW
Zoro #
G407568049
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

No. of Contacts
3
Amperage Rating
13A
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage DC
850
Insert Arrangement
45141
Rotation Angle
60
Service Rating
I
Termination Method
Solder
Orientation
Straight
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
Sealing
IP67
Grommet & Seals Material
Neoprene
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Gland Sealed - Cable Clamp
Contact Material
Copper Alloy
Contact Mating Life
500
Insert Material
Neoprene
Insert Rotation/Keying
W
Mounting Type
Cable
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.