Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 PIN PLUG

  • Mfr # KPT06P833PW

  • Zoro # G507164004


product price: $23.59
/ea

Key Features

Shell Color
Olive Drab
Contact Material
Copper Alloy
Endbell Type
Potted
Amperage Rating
13A
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P833PW
Zoro #
G507164004
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Shell Color
Olive Drab
Contact Material
Copper Alloy
Endbell Type
Potted
Amperage Rating
13A
Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Termination Method
Solder
Grommet & Seals Material
Neoprene
Sealing
IP67
Connector Style
Plug
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Insert Rotation/Keying
W
No. of Contacts
3
Contact Mating Life
500
Connector Type
Circular
Rotation Angle
90
Orientation
Straight
Operating Voltage DC
850
Service Rating
I
Insert Arrangement
12267

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.