Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT PLUG

  • Mfr # KPT06E833SDZ

  • Zoro # G807523075


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Service Rating
I
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Insert Arrangement
12267
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPT06E833SDZ
Zoro #
G807523075
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Contact Mating Life
500
Service Rating
I
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Insert Arrangement
12267
Insert Material
Neoprene
Mounting Type
Cable
Termination Method
Solder
Contact Style
Socket
Contact Material
Copper Alloy
Sealing
IP67
Connector Style
Plug
Shielding
Yes
Orientation
Straight
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Shell Color
Olive Drab
Contacts Supplied
Yes
Specification
MIL-DTL-26482
No. of Contacts
3
Shell Material
Aluminum Alloy
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Endbell Type
Heat Shrink - Shielded
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.