Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT PLUG

  • Mfr # KPT06E833SW

  • Zoro # G307523049


product price: $31.19
/ea

Key Features

Insert Arrangement
12267
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E833SW
Zoro #
G307523049
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Insert Arrangement
12267
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Sealing
IP67
Amperage Rating
13A
Connector Style
Plug
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Shell Material
Aluminum Alloy
Service Rating
I
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Orientation
Straight
Shielding
Yes
Shell Color
Olive Drab
Rotation Angle
90
Endbell Type
Compression Nut
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Contacts Supplied
Yes
No. of Contacts
3
Termination Method
Solder
Insert Rotation/Keying
W
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.