Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT PLUG

  • Mfr # KPT06E83SWDZ

  • Zoro # G007522953


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
600
Insert Arrangement
45141
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E83SWDZ
Zoro #
G007522953
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Operating Voltage AC V RMS Max
600
Insert Arrangement
45141
Termination Method
Solder
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Contact Material
Copper Alloy
Insert Material
Neoprene
Sealing
IP67
Orientation
Straight
Insert Rotation/Keying
W
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shielding
Yes
Rotation Angle
60
No. of Contacts
3
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Endbell Type
Heat Shrink - Shielded
Operating Voltage DC
850
Specification
MIL-DTL-26482
Shell Material
Aluminum Alloy
Service Rating
I
Connector Type
Circular
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.