Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT PLUG

  • Mfr # KPT06J833SW

  • Zoro # G307523308


product price: $55.85
/ea

Key Features

Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Size
3#20
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J833SW
Zoro #
G307523308
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Orientation
Straight
Amperage Rating
13A
Operating Voltage DC
850
Connector Type
Circular
No. of Contacts
3
Sealing
IP67
Insert Rotation/Keying
W
Insert Arrangement
12267
Contacts Supplied
Yes
Connector Style
Plug
Service Rating
I
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Shielding
Yes
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Rotation Angle
90
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Endbell Type
Gland Sealed - Cable Clamp
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.