Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT PLUG

  • Mfr # KPT06J83PX

  • Zoro # G907523302


product price: $46.69
/ea

Key Features

Mounting Type
Cable
Endbell Type
Gland Sealed - Cable Clamp
Amperage Rating
13A
Connector Type
Circular
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06J83PX
Zoro #
G907523302
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Mounting Type
Cable
Endbell Type
Gland Sealed - Cable Clamp
Amperage Rating
13A
Connector Type
Circular
No. of Contacts
3
Insert Rotation/Keying
X
Contact Style
Pin
Connector Style
Plug
Shielding
Yes
Insert Arrangement
45141
Insert Material
Neoprene
Contact Material
Copper Alloy
Contact Mating Life
500
Rotation Angle
210
Shell Material
Aluminum Alloy
Sealing
IP67
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Service Rating
I
Orientation
Straight
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.