Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT PLUG

  • Mfr # KPT06P833S

  • Zoro # G207523316


product price: $26.19
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
12267
Shell Color
Olive Drab
Connector Style
Plug
Endbell Type
Potted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P833S
Zoro #
G207523316
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
12267
Shell Color
Olive Drab
Connector Style
Plug
Endbell Type
Potted
Orientation
Straight
Contact Material
Copper Alloy
No. of Contacts
3
Connector Type
Connector Circular
Insert Material
Neoprene
Contacts Supplied
Yes
Shielding
Yes
Contact Style
Socket
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Sealing
IP67
Operating Voltage AC V RMS Max
600
Service Rating
I
Contact Plating
50 microinches Gold Plate
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Specification
MIL-DTL-26482 Style
Amperage Rating
13A
Mounting Type
Cable
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.