Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT PLUG

  • Mfr # KPT06P833SW

  • Zoro # G607523404


product price: $23.79
/ea

Key Features

Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shielding
Yes
Orientation
Straight
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P833SW
Zoro #
G607523404
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shielding
Yes
Orientation
Straight
Termination Method
Solder
Connector Type
Circular
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Mounting Type
Cable
Insert Rotation/Keying
W
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Endbell Type
Potted
Contact Material
Copper Alloy
Insert Arrangement
12267
Rotation Angle
90
No. of Contacts
3
Service Rating
I
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Connector Style
Plug
Sealing
IP67
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.