Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT PLUG

  • Mfr # KPT06P83SW

  • Zoro # G007523318


product price: $26.59
/ea

Key Features

Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Rotation Angle
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06P83SW
Zoro #
G007523318
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Rotation Angle
60
Service Rating
I
Termination Method
Solder
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Material
Neoprene
Connector Style
Plug
Orientation
Straight
Insert Arrangement
45141
Connector Type
Connector Circular
Contact Material
Copper Alloy
Shielding
Yes
Operating Voltage DC
850
Insert Rotation/Keying
W
No. of Contacts
3
Endbell Type
Potted
Mounting Type
Cable
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Sealing
IP67
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.