Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT PLUG

  • Mfr # KPT6E833S23

  • Zoro # G707523175


product price: $42.65
/ea

Key Features

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Insert Arrangement
12267
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT6E833S23
Zoro #
G707523175
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Insert Arrangement
12267
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Specification
MIL-DTL-26482
Endbell Type
Compression Nut
Contact Mating Life
500
Contacts Supplied
Yes
Contact Material
Copper Alloy
Amperage Rating
13A
Connector Style
Plug
No. of Contacts
3
Connector Type
Circular
Termination Method
Solder
Orientation
Straight
Sealing
IP67
Insert Rotation/Keying
Normal
Shielding
Yes
Service Rating
I
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.