Zoro Homepage

KPT 3C 320 SKT RECP

  • Mfr # KPT01E833SDZ

  • Zoro # G307514474


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Insert Arrangement
12267
Contact Plating
50 microinches Gold Plate
Contact Size
3#20
No. of Contacts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E833SDZ
Zoro #
G307514474
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Insert Material
Neoprene
Insert Arrangement
12267
Contact Plating
50 microinches Gold Plate
No. of Contacts
3
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Mounting Type
Cable
Contact Style
Socket
Service Rating
I
Contact Mating Life
500
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Amperage Rating
13A
Contact Material
Copper Alloy
Connector Style
Plug
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.