Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT RECP

  • Mfr # KPT02A83SEW

  • Zoro # G307514498


product price: $22.25
/ea

Key Features

Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A83SEW
Zoro #
G307514498
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Arrangement
45141
Service Rating
I
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
No. of Contacts
3
Contact Plating
50 microinches Gold Plate
Termination Method
PCB
Insert Rotation/Keying
Normal
Sealing
IP67
Amperage Rating
13A
Contact Style
Socket
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.