Zoro Homepage

KPT 3C 320 SKT RECP

  • Mfr # KPT02E83SEX

  • Zoro # G307514849


product price: $29.19
/ea

Key Features

Contact Style
Socket
Insert Arrangement
45141
Contact Mating Life
500
Specification
MIL-DTL-26482
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E83SEX
Zoro #
G307514849
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Contact Style
Socket
Insert Arrangement
45141
Contact Mating Life
500
Specification
MIL-DTL-26482
Amperage Rating
13A
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Connector Type
Circular
Insert Material
Neoprene
No. of Contacts
3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Operating Voltage DC
850
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Crimp Wire Gauge
24, 22, 20
Grommet & Seals Material
Neoprene
Shielding
Yes
Termination Method
PCB
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
600
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.