Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 3C 320 SKT RECP

  • Mfr # KPT02E83SEXA206

  • Zoro # G707514814


product price: $34.75
/ea

Key Features

Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
3
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E83SEXA206
Zoro #
G707514814
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#20

Details

Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
3
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Specification
MIL-DTL-26482
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Style
Socket
Termination Method
PCB
Insert Material
Neoprene
Shell Color
Black
Insert Arrangement
45141
Connector Type
Circular
Sealing
IP67
Contact Mating Life
500
Crimp Wire Gauge
24, 22, 20
Shell Plating
Conductive Black Zinc Cobalt
Operating Voltage DC
850
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
Contacts Supplied
Yes
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.