Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 PIN PLUG

  • Mfr # KPT06E2241P

  • Zoro # G107569001


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Amperage Rating
13A & 22A
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06E2241P
Zoro #
G107569001
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Shell Color
Olive Drab
Amperage Rating
13A & 22A
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Shell Material
Aluminum Alloy
Endbell Type
Compression Nut
Termination Method
Solder
Operating Voltage DC
850
Orientation
Straight
Contact Style
Pin
No. of Contacts
41
Sealing
IP67
Grommet & Seals Material
Neoprene
Insert Arrangement
22-41
Contact Mating Life
500
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482 Style
Service Rating
I
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.