Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 PIN PLUG

  • Mfr # KPT06F2241P

  • Zoro # G407569046


product price: $62.25
/ea

Key Features

Service Rating
I
Operating Voltage DC
850
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT06F2241P
Zoro #
G407569046
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Service Rating
I
Operating Voltage DC
850
Contact Mating Life
500
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Sealing
IP67
Termination Method
Solder
Orientation
Straight
Amperage Rating
13A & 22A
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Shielding
Yes
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Contact Material
Copper Alloy
Connector Style
Plug
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
No. of Contacts
41
Shell Color
Olive Drab
Insert Arrangement
22-41
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.