Zoro Homepage

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT00B2241P

  • Zoro # G907575646


product price: $53.25
/ea

Key Features

Mounting Type
Wall - Front Mount - Thru Holes
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00B2241P
Zoro #
G907575646
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.