Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT00E2241PF42

  • Zoro # G807575661


product price: $62.89
/ea

Key Features

Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Contact Size
27#20, 14#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00E2241PF42
Zoro #
G807575661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Insert Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-41
No. of Contacts
41
Termination Method
Solder
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A & 22A
Endbell Type
Compression Nut
Grommet & Seals Material
Neoprene
Service Rating
I
Shell Color
Olive Drab
Contact Material
Copper Alloy
Connector Type
Circular
Contact Style
Pin
Contact Mating Life
500
Connector Style
Receptacle
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.