Zoro Homepage

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT00RA2241P

  • Zoro # G807575517


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A & 22A
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Insert Arrangement
22-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT00RA2241P
Zoro #
G807575517
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Amperage Rating
13A & 22A
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
600
Insert Arrangement
22-41
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Material
Neoprene
Service Rating
I
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount - Thru Holes
No. of Contacts
41
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.