Zoro Homepage

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT01B2241P

  • Zoro # G607575533


product price: $66.99
/ea

Key Features

Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A & 22A
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01B2241P
Zoro #
G607575533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate on Activated Area
Amperage Rating
13A & 22A
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Contact Material
Copper Alloy
Orientation
Straight
Contact Mating Life
500
Contacts Supplied
Yes
Contact Style
Pin
Endbell Type
Cable Clamp
No. of Contacts
41
Insert Material
Neoprene
Service Rating
I
Insert Arrangement
22-41
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Termination Method
Solder
Connector Type
Circular
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.