Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT01E2241P

  • Zoro # G707575556


product price: $65.35
/ea

Key Features

No. of Contacts
41
Contact Mating Life
500
Service Rating
I
Endbell Type
Compression Nut
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E2241P
Zoro #
G707575556
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

No. of Contacts
41
Contact Mating Life
500
Service Rating
I
Endbell Type
Compression Nut
Shell Color
Olive Drab
Amperage Rating
13A & 22A
Connector Type
Connector Circular
Termination Method
Solder
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Contact Style
Pin
Shielding
Yes
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Specification
MIL-DTL-26482 Style
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Sealing
IP67
Shell Material
Aluminum Alloy
Insert Arrangement
22-41
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.