Zoro Homepage

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT01E2241PF42

  • Zoro # G007575522


product price: $50.59
/ea

Key Features

Endbell Type
Compression Nut
Contacts Supplied
Yes
Contact Size
27#20, 14#16
Operating Voltage DC
850
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E2241PF42
Zoro #
G007575522
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Endbell Type
Compression Nut
Contacts Supplied
Yes
Operating Voltage DC
850
Mounting Type
Cable
No. of Contacts
41
Termination Method
Solder
Connector Type
Circular
Contact Style
Pin
Amperage Rating
13A & 22A
Contact Plating
50 microinches Gold Plate on Activated Area
Service Rating
I
Insert Arrangement
22-41
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Material
Copper Alloy
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Sealing
IP67
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.