Zoro Homepage

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT01E2241PW

  • Zoro # G607575557


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Connector Type
Connector Circular
Service Rating
I
Shielding
Yes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT01E2241PW
Zoro #
G607575557
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Orientation
Straight
Connector Type
Connector Circular
Service Rating
I
Shielding
Yes
Connector Style
Receptacle
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Termination Method
Solder
Shell Color
Olive Drab
Rotation Angle
39
Contacts Supplied
Yes
Contact Style
Pin
No. of Contacts
41
Operating Voltage DC
850
Insert Arrangement
22-41
Operating Voltage AC V RMS Max
600
Sealing
IP67
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Specification
MIL-DTL-26482 Style
Mounting Type
Cable
Insert Material
Neoprene
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.