Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT02A2241P

  • Zoro # G107575385


product price: $53.95
/ea

Key Features

Insert Rotation/Keying
Normal
Operating Voltage DC
850
Insert Arrangement
22-41
No. of Contacts
41
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02A2241P
Zoro #
G107575385
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Insert Rotation/Keying
Normal
Operating Voltage DC
850
Insert Arrangement
22-41
No. of Contacts
41
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Amperage Rating
13A & 22A
Insert Material
Neoprene
Specification
MIL-DTL-26482
Service Rating
I
Sealing
IP67
Termination Method
Solder
Contact Mating Life
500
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.