Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT02E2241P

  • Zoro # G807575388


product price: $53.95
/ea

Key Features

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2241P
Zoro #
G807575388
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Orientation
Straight
Mounting Type
Box - Front Mount - Thru Holes
Connector Type
Connector Circular
Service Rating
I
Shielding
Yes
Specification
MIL-DTL-26482 Style
Insert Arrangement
22-41
Grommet & Seals Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Material
Copper Alloy
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Material
Aluminum Alloy
No. of Contacts
41
Connector Style
Receptacle
Contact Style
Pin
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.