Zoro Homepage

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT02E2241PA206

  • Zoro # G707575389


product price: $55.89
/ea

Key Features

No. of Contacts
41
Shielding
Yes
Connector Type
Circular
Grommet & Seals Material
Neoprene
Endbell Type
Grommet Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2241PA206
Zoro #
G707575389
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

No. of Contacts
41
Shielding
Yes
Connector Type
Circular
Grommet & Seals Material
Neoprene
Endbell Type
Grommet Nut
Contact Plating
Gold
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Amperage Rating
13A & 22A
Insert Rotation/Keying
Normal
Insert Arrangement
22-41
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Contact Style
Pin
Specification
MIL-DTL-26482
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
22
Contact Material
Copper Alloy
Orientation
Straight
Contacts Supplied
Yes
Termination Method
Solder
Shell Color
Black
Service Rating
I
Shell Plating
Black Zinc Cobalt
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
Sealed
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.