Zoro Homepage

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT02E2241PX

  • Zoro # G607575403


product price: $50.25
/ea

Key Features

Insert Arrangement
22-41
No. of Contacts
41
Contact Mating Life
500
Service Rating
I
Amperage Rating
13A & 22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2241PX
Zoro #
G607575403
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Insert Arrangement
22-41
No. of Contacts
41
Contact Mating Life
500
Service Rating
I
Amperage Rating
13A & 22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Operating Voltage DC
850
Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
X
Shielding
Yes
Shell Color
Olive Drab
Termination Method
Solder
Connector Type
Circular
Orientation
Straight
Rotation Angle
135

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.