Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT02E2241PY

  • Zoro # G907575455


product price: $62.89
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
264
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT02E2241PY
Zoro #
G907575455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
264
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Insert Rotation/Keying
Y
Shell Material
Aluminum Alloy
Insert Arrangement
22-41
Shielding
Yes
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
850
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
600
Termination Method
Solder
Orientation
Straight
No. of Contacts
41
Amperage Rating
13A & 22A
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.