Zoro Homepage

KPT 41C 2720 1416 PIN RECP

  • Mfr # KPT042241P

  • Zoro # G607575380


product price: $56.69
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Amperage Rating
13A & 22A
Insert Arrangement
22-41
Contact Size
27#20, 14#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT042241P
Zoro #
G607575380
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
27#20, 14#16

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Amperage Rating
13A & 22A
Insert Arrangement
22-41
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Service Rating
I
Contact Mating Life
500
Connector Type
Connector Circular
Connector Style
Receptacle
Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
No. of Contacts
41
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Material
Copper Alloy
Insert Material
Neoprene
Termination Method
Solder
Mounting Type
Cable
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.