
KPT 41C 2720 1416 SKT PLUG
Mfr # KPT052241S
Zoro # G807524430
product price: $86.29
/ea
Free Shipping & Returns
Key Features
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT052241S
Zoro #
G807524430
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
27#20, 14#16
Details
Contact Plating
50 microinches Gold Plate on Activated Area
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A & 22A
Contact Material
Copper Alloy
Operating Voltage DC
850
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Style
Plug
Contact Mating Life
500
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Mounting Type
Cable
No. of Contacts
41
Shell Color
Olive Drab
Termination Method
Solder
Service Rating
I
Specification
MIL-DTL-26482 Style
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
600
Insert Arrangement
22-41
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.